ECOPARTS

ECOPARTS Filter element P9020D04N2025EPDM/K197

  • ERIKS:13520804
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
EPDM
Length of filter element
114.6 mm
Internal diameter
25.8 mm
Outer Diameter
45 mm