
€44.50/ pieceexcl. VAT
€53.85incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 9020 D04N 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 114.6 mm |
Internal diameter | 25.8 mm |
Outer Diameter | 45 mm |