ECOPARTS

ECOPARTS Filter element P9020D04N2006EPDM/K197

  • ERIKS:13520798
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Pressure filter element
Material sealing
EPDM
Length of filter element
114.6 mm
Internal diameter
25.8 mm
Outer Diameter
45 mm