
€90.90/ pieceexcl. VAT
€109.99incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 8904 D39N 3 040 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 970 mm |
Internal diameter | 64.5 mm |
Outer Diameter | 97.5 mm |