
€338.00/ pieceexcl. VAT
€408.98incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 651.5 mm |
Internal diameter | 56 mm |
Outer Diameter | 96 mm |