ECOPARTS

ECOPARTS Filter element P8900D16N2025

  • ERIKS:13520774
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
427.5 mm
Internal diameter
56 mm
Outer Diameter
96 mm