ECOPARTS

ECOPARTS Filter element P8900D16N2010FKM

  • ERIKS:14040707
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
427.5 mm
Internal diameter
56 mm
Outer Diameter
96 mm