
€250.00/ pieceexcl. VAT
€302.50incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 427.5 mm |
Internal diameter | 56 mm |
Outer Diameter | 96 mm |