
€174.00/ pieceexcl. VAT
€210.54incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 8900 D13N 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 328.5 mm |
Internal diameter | 56 mm |
Outer Diameter | 96 mm |