ECOPARTS

ECOPARTS Filter element P8800D13N2010

  • ERIKS:14040699
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
328 mm
Internal diameter
49.5 mm
Outer Diameter
86 mm