
€503.00/ pieceexcl. VAT
€608.63incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 8400 D26N 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 649 mm |
Internal diameter | 83.4 mm |
Outer Diameter | 152 mm |