
€482.00/ pieceexcl. VAT
€583.22incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 8314 D39N 2 002 CC |
Filter element material | Fiber glass |
Filter fineness | 1 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 926.9 mm |
Internal diameter | 95.8 mm |
Outer Diameter | 152.2 mm |