ECOPARTS

ECOPARTS Filter element P8300D39N2002FKM

  • ERIKS:13520702
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
2 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
979.4 mm
Internal diameter
106 mm
Outer Diameter
152.4 mm