ECOPARTS

ECOPARTS Filter element P8300D16N2025

  • ERIKS:13520698
Image 1
Save to list

€281.00/ pieceexcl. VAT

€340.01incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
P
Code digit
P 8300 D16N 2 025
Filter element material
Fiber glass
Filter fineness
25 µm
Differential pressure
10 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
426.4 mm
Internal diameter
106 mm
Outer Diameter
152.4 mm