
€211.00/ pieceexcl. VAT
€255.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | P |
Code digit | P 8300 D08N 2 006 FKM |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Differential pressure | 10 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | FKM (FPM) |
Length of filter element | 204.9 mm |
Internal diameter | 106 mm |
Outer Diameter | 152.4 mm |