
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 2 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 204.9 mm |
Internal diameter | 106 mm |
Outer Diameter | 152.4 mm |