ECOPARTS

ECOPARTS Filter element P7400SP82010

  • ERIKS:14040677
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Connection
1.1/2"-16 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
210 mm
Outer Diameter
96 mm