
€215.00/ pieceexcl. VAT
€260.15incl. VAT
7 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 233 mm |
Internal diameter | 44 mm |
Outer Diameter | 93 mm |