ECOPARTS

ECOPARTS Filter element P2252S10N2010FKM

  • ERIKS:14040643
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Strainer filter
Material sealing
FKM
Length of filter element
233 mm
Internal diameter
44 mm
Outer Diameter
93 mm