
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Strainer filter |
Material sealing | FKM |
Length of filter element | 233 mm |
Internal diameter | 44 mm |
Outer Diameter | 93 mm |