ECOPARTS

ECOPARTS Filter element P0310D40N2006FKM

  • ERIKS:13520635
Image 1
Save to list

€377.00/ pieceexcl. VAT

€456.17incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
1017.5 mm
Internal diameter
63.5 mm
Outer Diameter
79 mm