
€140.00/ pieceexcl. VAT
€169.40incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Material sealing | FKM |
Length of filter element | 338.5 mm |
Internal diameter | 63.5 mm |
Outer Diameter | 79 mm |