ECOPARTS

ECOPARTS Filter element N1000RN3060

  • ERIKS:13520602
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Size
1000
Filter element material
Metal mesh
Filter fineness
60 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
399 mm
Internal diameter
90.5 mm
Outer Diameter
160 mm