ECOPARTS

ECOPARTS Filter element N0250DN3200

  • ERIKS:14040625
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Size
250
Filter element material
Metal mesh
Filter fineness
200 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
248.5 mm
Internal diameter
40.3 mm
Outer Diameter
78.5 mm