
€93.10/ pieceexcl. VAT
€112.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | N 0250 DN 2 010 V2,0 |
Size | 250 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 2 bar |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 248.5 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 80 mm |