ECOPARTS

ECOPARTS Filter element N0160DN2010FKM

  • ERIKS:13520482
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Size
160
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Type of filter element
Pressure filter element
Material sealing
FKM
Length of filter element
158.8 mm
Internal diameter
40.3 mm
Outer Diameter
78.5 mm