ECOPARTS

ECOPARTS Filter element N0100DN2003

  • ERIKS:13520456
Image 1
Save to list

€61.10/ pieceexcl. VAT

€73.93incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
M/N
Code digit
N 0100 DN 2 003
Size
100
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
247.7 mm
Internal diameter
22.6 mm
Outer Diameter
45 mm