ECOPARTS

ECOPARTS Filter element N0063RN2010

  • ERIKS:13520444
Image 1
Save to list

€40.90/ pieceexcl. VAT

€49.49incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
M/N
Code digit
N 0063 RN 2 010
Size
63
Filter element material
Fiber glass
Filter fineness
10 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
158 mm
Internal diameter
32.2 mm
Outer Diameter
58 mm