ECOPARTS

ECOPARTS Filter element N0063DN3100

  • ERIKS:13520441
Image 1
Save to list

€77.00/ pieceexcl. VAT

€93.17incl. VAT

30 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
M/N
Code digit
N 0063 DN 3 100
Size
63
Filter element material
Metal mesh
Filter fineness
100 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
157.7 mm
Internal diameter
22.6 mm
Outer Diameter
45 mm