ECOPARTS

ECOPARTS Filter element N0063DN3060

  • ERIKS:13520440
Image 1
Save to list

€83.30/ pieceexcl. VAT

€100.79incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Size
63
Filter element material
Metal mesh
Filter fineness
60 µm
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
157.8 mm
Internal diameter
22.6 mm
Outer Diameter
45 mm