ECOPARTS

ECOPARTS Filter element N0040DN2003

  • ERIKS:13520407
Image 1
Save to list

€47.50/ pieceexcl. VAT

€57.48incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
M/N
Code digit
N 0040 DN 2 003
Size
40
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
97.3 mm
Internal diameter
22.6 mm
Outer Diameter
45 mm