
€63.10/ pieceexcl. VAT
€76.35incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | M/N |
Code digit | N 0040 DH 2 010 |
Size | 40 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet steel |
Material sealing | NBR |
Length of filter element | 97.7 mm |
Internal diameter | 22.1 mm |
Outer Diameter | 45 mm |