ECOPARTS

ECOPARTS Filter element MP4003RN3090V1,75

  • ERIKS:13520385
Image 1
Save to list

€90.10/ pieceexcl. VAT

€109.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
90 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
254 mm
Internal diameter
64.5 mm
Outer Diameter
130 mm