
€110.00/ pieceexcl. VAT
€133.10incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 4003 RN 2 006 / V1,7 |
Filter element material | Fiber glass |
Filter fineness | 6 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.7 bar |
Material sealing | NBR |
Length of filter element | 254 mm |
Internal diameter | 64.5 mm |
Outer Diameter | 130 mm |