
€65.50/ pieceexcl. VAT
€79.26incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 254 mm |
Internal diameter | 64.5 mm |
Outer Diameter | 130 mm |