ECOPARTS

ECOPARTS Filter element MP4002RN2006

  • ERIKS:14040555
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
204 mm
Internal diameter
64.5 mm
Outer Diameter
130 mm