ECOPARTS

ECOPARTS Filter element MP350RN3010

  • ERIKS:14040544
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
10 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
423 mm
Internal diameter
51.5 mm
Outer Diameter
99 mm