
€144.00/ pieceexcl. VAT
€174.24incl. VAT
Sold per: 13Min. order: 13
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 250 RN 3 060 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 212.5 mm |
Internal diameter | 51.4 mm |
Outer Diameter | 99 mm |