ECOPARTS

ECOPARTS Filter element MP1405SN3125B10

  • ERIKS:14040479
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
125 µm
Connection
3" BSP
Type of filter element
Strainer filter
Material sealing
NBR
Length of filter element
278 mm
Outer Diameter
131 mm