
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 231 mm |
Internal diameter | 25.7 mm |
Outer Diameter | 54 mm |