
€271.00/ pieceexcl. VAT
€327.91incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 234 mm |
Internal diameter | 27.1 mm |
Outer Diameter | 51 mm |