
€61.70/ pieceexcl. VAT
€74.66incl. VAT
Sold per: 29Min. order: 29
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 1351 DN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 21 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 120 mm |
Internal diameter | 27.5 mm |
Outer Diameter | 53 mm |