
€25.20/ pieceexcl. VAT
€30.49incl. VAT
Sold per: 34Min. order: 34
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 1003 RN 1 010 / V1,7 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.7 bar |
Material sealing | NBR |
Length of filter element | 211.3 mm |
Internal diameter | 40.5 mm |
Outer Diameter | 70 mm |