
€38.00/ pieceexcl. VAT
€45.98incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | FKM |
Length of filter element | 130 mm |
Internal diameter | 29.5 mm |
Outer Diameter | 70 mm |