
€22.10/ pieceexcl. VAT
€26.74incl. VAT
22 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 1002 RN 1 025 / V1,7 |
Filter element material | Cellulose |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.7 bar |
Material sealing | NBR |
Length of filter element | 129 mm |
Internal diameter | 28.7 mm |
Outer Diameter | 70 mm |