
€23.80/ pieceexcl. VAT
€28.80incl. VAT
34 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | MP |
Code digit | MP 1002 RN 1 010 / V1,7 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Filter head material | 1.7 bar |
Material sealing | NBR |
Length of filter element | 130 mm |
Internal diameter | 29.5 mm |
Outer Diameter | 70 mm |