
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Connection | 1.1/4" BSP |
Type of filter element | Strainer filter |
Material sealing | NBR |
Length of filter element | 155 mm |
Outer Diameter | 102 mm |