
€42.70/ pieceexcl. VAT
€51.67incl. VAT
46 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 85 mm |
Internal diameter | 29.5 mm |
Outer Diameter | 70 mm |