
€84.60/ pieceexcl. VAT
€102.37incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Connection | 3/4" BSP |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 213 mm |
Outer Diameter | 96 mm |