
€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Connection | 1"-12 UNF |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 213 mm |
Outer Diameter | 96 mm |